Zoro Homepage

Enclosed Power Supply, 120V AC, 24V AC, 100VA, Mounting Plate

  • Mfr # PSC40AB10

  • Zoro # G3223418


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Output Voltage - Nominal
24V AC
Output Power - Rated
100VA
Mounting
Mounting Plate
Housing Material
Metal Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC40AB10
Zoro #
G3223418
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.62 in
Overall Width
4-1/4 in
Overall Depth
3.9 in
Height
4-1/4 in
Width
5.62 in
Depth
3.9 in

Details

Item
Enclosed Power Supply
Input Voltage
120V AC
Output Voltage - Nominal
24V AC
Output Power - Rated
100VA
Mounting
Mounting Plate
Housing Material
Metal Case
Output Voltage
24V AC
Hz
50/60 Hz
Power Rating
100VA
Case Material
Metal Case
Main Breaker ON/OFF
Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer)* Total Combined Output 9A
Approvals
Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE
Transformer
One 40 VA Split-Bobbin, Inherently Limited (PSC40AB10)
Max. Ambient Temperature
40° C
24 Vac ON/OFF
On / Off Switch & Breaker
Frequency
50/60 Hz

Description

Single 40 VA Power Supply, 120 Vac to 24 Vac, 10 Amp Main Breaker, Metal Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.