Zoro Homepage

Enclosed Power Supply, 300VA, Hi/Lo Volt

  • Mfr # PSH300AB10-LVC

  • Zoro # G0394237


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
300VA
Length (In.)
12.125
Width (In.)
12.125
Voltage
120 Vac to 24 Vac @ 100 VA
Primary
120 Vac to 24 Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH300AB10-LVC
Zoro #
G0394237
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12.125
Width (In.)
12.125
Dimensions
12.125" H x 12.125" W x 6.000" D

Details

Item
Enclosed Power Supply,300VA,Hi/Lo Volt
Max. Amps
300VA
Voltage
120 Vac to 24 Vac @ 100 VA
Primary
120 Vac to 24 Vac
Approvals
Class 2 (UL Approved UL5085-3), UL916, C-UL, CE
Standby Wattage
16.61 W @ 120 Vac 17.70 W @ 240 Vac 16.26 W @ 277 Vac 19.20 W @ 480 Vac
24 Vac ON/OFF
On / Off Switch & Breaker
Full Load Primary Current
2.66 A @ 120 Vac 1.36 A @ 240 Vac 1.18 A @ 277 Vac 0.68 A @ 480 Vac
Transformer
One (1) 300 VA
3 Secondaries
24 Vac, with LED Indicators 4 Amp breaker for each output
Input
120 Vac to 24 Vac
Secondary Output Voltage vs. Load
24.5 V @ 1 Amp 23.5 V @ 2 Amp 22.8 V @ 3 Amp 22.3 V @ 4 Amp
Housing
NEMA1 Metal Enclosure
Ambient Temperature Derating
4A up to 40˚ C ; 3A up to 50˚ C ; 2A up to 55˚ C
Over Current Protection
Circuit Breaker
Output
3 Ungrounded, Isolated, 100 VA, Class 2, 24 Vac Outputs. Terminals accept 12-26 AWG wire.
Frequency
50/60 Hz

Description

Enclosed Power Supply,300VA,Hi/Lo Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.