Zoro Homepage

Enclosed Power Supply, 500VA, Hi/Lo Volt

  • Mfr # PSH500AB10-LVC

  • Zoro # G0394307


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
12.125
Length (In.)
12.125
Max. Amps
500VA
Voltage
120 Vac to 24 Vac @ 100VA
Transformer
One (1) 500 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH500AB10-LVC
Zoro #
G0394307
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
12.125
Length (In.)
12.125
Dimensions
12.125" H x 12.125" W x 6.000" D

Details

Item
Enclosed Power Supply,500VA,Hi/Lo Volt
Max. Amps
500VA
Voltage
120 Vac to 24 Vac @ 100VA
Transformer
One (1) 500 VA
Frequency
50/60 Hz
Output
5 Ungrounded, Isolated, 100 VA Class 2, 24 Vac Outputs. Removable Terminals accept16-22 AWG wire
Full Load Primary Current
4.66 A @ 120 Vac
Input
120 Vac Finger-Safe Terminals, 8-18 AWG
Housing
NEMA1 Metal Enclosure with high/low separation
24 Vac ON/OFF
On / Off Switch & Breaker
Ambient Temperature Derating
4A up to 40˚ C ; 3A up to 50˚ C ; 2A up to 55˚ C
Secondary Output Voltage vs. Load
24.0 V @ 1 Amp 23.0 V @ 2 Amp 21.8 V @ 3 Amp 21.1 V @ 4 Amp
Over Current Protection
Circuit Breaker
Approvals
Class 2 (UL Approved UL5085-3), UL916, C-UL, CE
Main Breaker ON/OFF
Switch / Breaker (10 Amp)
Primary
120 Vac
5 Secondaries
24 Vac, with LED Indicators 4 Amp breaker for each output
Standby Wattage
48.515 W @ 120 Vac

Description

Enclosed Power Supply,500VA,Hi/Lo Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.