Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Pre-Wired Relay, 10A, (2) SPDT

  • Mfr # RIBU2C

  • Zoro # G1803426


product price: $45.59
/ea

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Pilot Duty
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Contact Form - Relay
(2) SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBU2C
Zoro #
G1803426
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Relay
2.3 in
Dimensions
2.3"H x 3.2"W x 1.8"D
Overall Height - Relay
2.3 in
Nipple Size
0.75 in NPT
Lead Length
16 in
Body Width - Relay
3.2 in
Body Depth - Relay
1.8 in
Body Width
3.2 in
Body Height
1.8 in
Body Depth
1.8 in
Overall Depth
1.8 in

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Pilot Duty
Coil Volts
10 to 30V AC/DC, 120V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Contact Form - Relay
(2) SPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
0.6W, 3.4VA
HP @ 240V
1/6 hp, 1/3 hp
Contact Amp Rating (Resistive)
10A @ 277VAC, 10A @ 28VDC
Application
Pilot
Contact Material
Gold Flashed Silver Cadmium Oxide
Contact Form
DPDT
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
Item
Enclosed Pre-Wired Relay
HP @ 120V
1/6 hp, 1/3 hp
Hz
50/60
Response Time
20 msec
NEMA Enclosure Type
1
Features
16 in Wire Leads, 3/4 in NPT Nipple, LED Indicator, Pilot Duty
Hz - Electrical
50 Hz, 60 Hz
Indicator Type
LED
Mounting Style
Surface
Current Rating
10 A
For Use With
Exhaust Fans, Motors, Vacuums
NEMA Enclosure Rating
1
Contact Rating (DC)
10 A @ 28V
Power Consumption
0.6 W, 3.4 VA
Contact Rating (AC)
10 A @ 277V
Sealing
Enclosed
Input Voltage
10 to 30V AC, 120V AC/DC
Mechanical Operating Durability
10,000,000
Status Indicator
LED Indicator
Minimum Operating Temperature
-30 Degrees F
Operating Current
10 A at 10 to 30V AC/DC, 10 A at 120V AC
Maximum Operating Temperature
140 Degrees F
Coil Voltage
10-30V AC/DC/120V AC
Frequency
50/60 Hz
Horsepower @ 120V AC
1/6 hp
Horsepower @ 240V AC
1/6 hp
Wires
16", 600V Rated
Relay Status
LED On - Activated
Operate Time
20ms
Gold Flash
Yes
Coil Voltage Input
10-30 Vac/dc ; 120 Vac ; 50-60 Hz (RIBU2C) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Operating Temperature
-30 to 140° F
Expected Relay Life
10 million cycles minimum mechanical
Humidity Range
5 to 95% (noncondensing)
No. of Relays & Contact Type
Two (2) SPDT Continuous Duty Coil
Override Switch
No
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac (RIBU2C) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Contact Ratings
10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE

Description

Enclosed Pre-Wired Relay, Coil Voltage 10-30V AC/DC/120V AC, Contact Form DPDT, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.75 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Input Voltage 10 to 30V AC, 120V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 3.2 in, Contact Material Gold Flashed Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.