Zoro Homepage
This item is Discontinued.
Functional Devices-Rib Enclosed Pre-Wired Relay, 10A@120-277VAC ESRU1C

Enclosed Pre-Wired Relay, 10A@120-277VAC (Discontinued)

  • Mfr # ESRU1C
  • Zoro # G5172711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESRU1C
Zoro #
G5172711
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Relay
1.70 in
Nipple Size
1/2" NPT
Overall Height - Relay
1.70 in
Body Depth - Relay
1.50 in
Body Width - Relay
2.80 in
Lead Length
16"
Dimensions
1.7"H x 2.8"W x 1.5"D

Description

Enclosed Pre-Wired Relay, Contact Form SPDT, Nipple Size 1/2 In. NPT, Contact Material Silver Alloy, Lead Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.