Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Pre-Wired Relay, 20A at 300VAC, 3PST

  • Mfr # RIB013P

  • Zoro # G5172736


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
AC Contact Rating - Relay
15A @ 600V, 20A @ 300V
DC Contact Rating - Relay
20A @ 28V
Contact Form - Relay
3PST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB013P
Zoro #
G5172736
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Relay
1.8 in
Overall Height - Relay
4.0 in
Body Height - Relay
4.0 in
Nipple Size
0.50 in NPT
Lead Length
16 in
Dimensions
4.0"H x 4.0"W x 1.8"D
Body Width - Relay
4.0 in
Overall Depth
1.8 in
Body Height
1.8 in
Body Depth
1.8 in
Body Width
4 in

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
120V AC
AC Contact Rating - Relay
15A @ 600V, 20A @ 300V
DC Contact Rating - Relay
20A @ 28V
Contact Form - Relay
3PST-NO
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
18.0VA
Features
Enclosed Coil, Screw Terminals and Silver Alloy Contacts
Application
Power
Hz - Electrical
50 Hz, 60 Hz
HP @ 120V
1 hp
Contact Form
3PST-NO
NEMA Enclosure Type
1
Indicator Type
LED
Contact Amp Rating (Resistive)
20A @ 300VAC, 15A @ 600VAC, 20A @ 28VDC
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
Hz
50/60
Item
Enclosed Pre-Wired Relay
HP @ 240V
2 hp
Contact Material
Silver Alloy
Response Time
20 msec
For Use With
Exhaust Fans, Motors, Vacuums
Horsepower @ 120V AC
1 hp
Status Indicator
LED Indicator
Current Rating
20 A
Power Consumption
18 VA
Contact Rating (DC)
20 A @ 28V
Maximum Operating Temperature
140 Degrees F
Frequency
50/60 Hz
Coil Voltage
120V AC
Minimum Operating Temperature
-30 Degrees F
NEMA Enclosure Rating
1
Operating Current
20 A at 120V AC
Contact Rating (AC)
15 A @ 600V, 20 A @ 277 to 480/300V
Horsepower @ 240V AC
5 hp
Sealing
Enclosed
Mounting Style
Surface
Input Voltage
120V AC
Mechanical Operating Durability
10,000,000
Electrical Phase
Three
Operating Temperature
-30 to 140° F
Coil Voltage Input
120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac
Contact Ratings
20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1,158 VA Pilot Duty @ 240 Vac, 1 Phase 1,110 VA Pilot Duty @ 277 Vac, 1 Phase 1,640 VA Pilot Duty @ 480 Vac, 1 Phase 1,466 VA Pilot Duty @ 240 Vac, 3 Phase 2,112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Gold Flash
No
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
No. of Relays & Contact Type
One (1) 3PST Continuous Duty Coil
Expected Relay Life
10 million cycles minimum mechanical
Operate Time
20ms
Coil Current
154 mA @ 120 Vac (RIB013P)
Override Switch
No
Relay Status
LED On - Activated
Wires
16", 600V Rated
Humidity Range
5 to 95% (noncondensing)

Description

Enclosed Pre-Wired Relay, Contact Form 3PST-NO, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480/300V, Contact Rating (DC) 20 A @ 28V, Input Voltage 120V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 4 in, Contact Material Silver Alloy, Electrical Phase Three, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.