Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Pre-Wired Relay, 20A at 300VAC, 3PST

  • Mfr # RIB043P

  • Zoro # G5172614


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
AC Contact Rating - Relay
15A @ 600V, 20A @ 300V
DC Contact Rating - Relay
20A @ 28V
Contact Form - Relay
3PST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB043P
Zoro #
G5172614
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
16 in
Nipple Size
0.50 in NPT
Overall Height - Relay
4.0 in
Body Width - Relay
4.0 in
Body Depth - Relay
1.8 in
Body Height - Relay
4.0 in
Dimensions
4.0"H x 4.0"W x 1.8"D
Body Width
4 in
Body Depth
1.8 in
Body Height
1.8 in
Overall Depth
1.8 in
Wire Length
16" (40.6 cm)

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
480V AC
AC Contact Rating - Relay
15A @ 600V, 20A @ 300V
DC Contact Rating - Relay
20A @ 28V
Contact Form - Relay
3PST-NO
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
63.4VA
HP @ 120V
1 hp
Contact Material
Silver Alloy
Contact Amp Rating (Resistive)
20A @ 300VAC, 15A @ 600VAC, 20A @ 28VDC
Contact Form
3PST-NO
Response Time
20 msec
Hz
50/60
Indicator Type
LED
Hz - Electrical
50 Hz, 60 Hz
Features
Enclosed Coil, Screw Terminals and Silver Alloy Contacts
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
HP @ 240V
2 hp
Application
Power
NEMA Enclosure Type
1
Item
Enclosed Pre-Wired Relay
Operating Current
20 A at 480V AC
Horsepower @ 120V AC
1 hp
Frequency
50/60 Hz
Coil Voltage
480V AC
Current Rating
20 A
Status Indicator
LED Indicator
Minimum Operating Temperature
-30 Degrees F
Contact Rating (DC)
20 A @ 28V
Power Consumption
63.4 VA
Input Voltage
480V AC
Electrical Phase
Three
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
140 Degrees F
Horsepower @ 240V AC
5 hp
NEMA Enclosure Rating
1
For Use With
Exhaust Fans, Motors, Vacuums
Sealing
Enclosed
Mounting Style
Surface
Contact Rating (AC)
15 A @ 600V, 20 A @ 277 to 480/300V
Operating Humidity
5% to 95% non-condensing
Conduit Hub
1/2" NPT, 3/4" NPT
Life Rating
10 million cycles minimum mechanical
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Relay Status
LED, ON - relay activated
Contact Type
1-3PST
Contact Rating
20A
LCD
Surface
Housing Rating
NEMA 1
Operating Temperature
-30° to 140°F(-34° to 60°C)
Type
Plastic Box

Description

Enclosed Pre-Wired Relay, Coil Voltage 480V AC, Contact Form 3PST-NO, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480/300V, Contact Rating (DC) 20 A @ 28V, Input Voltage 480V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 4 in, Contact Material Silver Alloy, Electrical Phase Three, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.