Enclosed Relay, Hi/Low Separation, 20A (Discontinued)
- Mfr # RIBT2402SB
- Zoro # G3226120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBT2402SB
Zoro #
G3226120
UPC #
-
Country of Origin
United States
Dimensions
Height
1.8
Width
4
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Wire Length
16" (40.6 cm)
Details
Coil Volts
24VAC/DC, 120VAC
Item
Enclosed Rly,Hi/Low Sep,20A,24VAC/DC,120
Housing Rating
NEMA 1
Operating Humidity
5% to 95% non-condensing
Frequency
50/60 Hz
LCD
Surface
Life Rating
10 million cycles minimum mechanical
Coil Voltage
24 VAC, 24 VDC, 208-277 VAC
Relay Status
LED, ON - relay activated
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Operating Temperature
-30° to 140°F(-34° to 60°C)
Contact Type
1-SPST
Feature
LED
Type
Plastic Box
Conduit Hub
1/2" NPT, 3/4" NPT
Mount
Override Switch Mount
Contact Rating
20A
Description
Power Relay, 20 Amp SPST + Override, 24 Vac/dc/208-277 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.