Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Relay/Current Switch, 5A

  • Mfr # RIBXLSEA

  • Zoro # G3227170


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Width
4
Type
Internal w/ contact status
Resistive
5 Amp
Wire Length
16", 600V Rated
Sensing Range
.125-5 Amps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBXLSEA
Zoro #
G3227170
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Wire Length
16", 600V Rated
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple

Details

Item
Enclosed Relay/Current Switch,5A
Type
Internal w/ contact status
Resistive
5 Amp
Sensing Range
.125-5 Amps
Operate Time
20ms
Sensor Output
Solid State Contact 30 Vac/dc, 0.4 Amp
Override Switch
Yes
Gold Flash
Yes
Relay Status
Red LED On - Activated
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Contact Ratings
5 Amp Resistive @ 277 Vac 345 VA Pilot Duty @ 120/240 Vac (N/O) 268 VA Pilot Duty @ 277 Vac (N/O) 211 VA Pilot Duty @ 120/240 Vac (N/C) 175 VA Pilot Duty @ 277 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Threshold
Adjustable
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Coil Voltage Input
10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Operating Temperature
-30 to 140° F
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)

Description

Current Switch and Relay Combination, 5 Amp SPST + Override, 10-30 Vac/dc Coil, Adjustable, 0.125-5 Amp, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.