Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Stops for 35mm DIN Rail

  • Mfr # ADIN35ES

  • Zoro # G3222480


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Length (In.)
1.2598
For Use With
for 35mm DIN Rail
Dimensions
32mm x 28mm x 8mm
Width
1.1024
Height
0.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADIN35ES
Zoro #
G3222480
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
1.2598
Dimensions
32mm x 28mm x 8mm
Width
1.1024
Height
0.315

Details

Item
End Stops for 35mm DIN Rail
For Use With
for 35mm DIN Rail
Material
Polyamide 6.6
Color
Gray
Approvals
CE Approved, EN60715:2001

Description

End Stops for 35mm DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.