Zoro Homepage
This item is Discontinued.
Functional Devices-Rib EnOcean 902 MHz Wireless Relay, Transceiver / Repeater, 20 Amp SPDT, 1 RIBW21BAO-EN3

EnOcean 902 MHz Wireless Relay, Transceiver / Repeater, 20 Amp SPDT, 1 (Discontinued)

  • Mfr # RIBW21BAO-EN3
  • Zoro # G1958515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBW21BAO-EN3
Zoro #
G1958515
UPC #
-
Country of Origin
United States

Dimensions

Width
3.2
Dimensions
2.39"H x 3.31"W x 1.81"D with 0.75" NPT nipple
Length
2.3

Details

Item
EnOcean 902 MHz Wireless Relay
Voltage
120-277 Vac
Amps
20 Amp
Color
Gray
Gold Flash
No
Built-in Switch Modes
Alarm, Repeater, Delay, Dimming, Rocker, Momentary, and Toggle
Analog Output Ratings
0-10Vdc, 10mA Sourcing/ 50mA Sinking
Humidity Range
5 to 95% (noncondensing)
Receiver Sensitivity
-93 dBm typical
Red LED
Relay Status / Learn Mode Status (Flashing)
Conducted Power
5 mW typical
Wires
16", 600V Rated
Approvals
UL Listed, UL916, C-UL
Override Switch
No
Expected Relay Life
10 million cycles minimum mechanical
Frequency
902 MHz
Agency Compliance
FCCID: SZV-TCM320U IC: 5713A-TCM320U
Contact Ratings
20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277Vac (N/C) 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 770 VA Pilot Duty @ 120 Vac 1,110 VA Pilot Duty @ 277 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Operating Temperature
-30 to 140° F
Power Input Ratings
39 mA max @ 120-277Vac
Housing Rating
UL Accepted for Use in Plenum, NEMA 1

Description

EnOcean 902 MHz Wireless Relay, Transceiver / Repeater, 20 Amp SPDT, 120-277 Vac Power Input, 0-10 Vdc Analog Output, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.