Zoro Homepage
This item is Discontinued.
Functional Devices-Rib LonWorks Dual I/O Device, One Binary Output, One Binary Input, 24 Vac/ RIBTW2402B-LN-P1

LonWorks Dual I/O Device, One Binary Output, One Binary Input, 24 Vac/ (Discontinued)

  • Mfr # RIBTW2402B-LN-P1
  • Zoro # G1958978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTW2402B-LN-P1
Zoro #
G1958978
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Length
4

Details

Amps
20 Amp
Voltage
24 Vac/dc 208-277Vac
Color
Gray

Description

LonWorks Dual I/O Device, One Binary Output, One Binary Input, 24 Vac/dc or 208-277 Vac Power Input, P1 Pre-Programmed Option Allows Dry Contact to Command Relay, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.