Magnetic Switch, Recessed Mount
Mfr # ACLCMAGDJ
Zoro # G0394377
product price: $16.69
/eaKey Features
Type
Recessed Mount Magnetic Switch, Form C (SPDT)
For Use With
For Closet Light Controllers
Color
Gray
Voltage
200 Vdc
Electrical Configuration
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACLCMAGDJ
Zoro #
G0394377
UPC #
-
Country of Origin
India
Details
Item
Magnetic Contact
Type
Recessed Mount Magnetic Switch, Form C (SPDT)
For Use With
For Closet Light Controllers
Color
Gray
Voltage
200 Vdc
Electrical Configuration
SPDT
Max. Current (Amps)
0.5 Amp
Loop Configuration
Closed
Mount
Recessed Mount
Operating Gap
0 - 0.375"
Gap Distance - Maximum
3/8 in
Current - Maximum
0.5 A
Compatible Product Type
Light Controllers
Voltage - Maximum
200V DC
Product Type
Magnetic Switch
Description
Magnetic Switch,Recessed Mount
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.