Zoro Homepage

Magnetic Switch, Surface Mount

  • Mfr # ACLCMAGSM

  • Zoro # G0394368


product price: $20.19
/ea

Key Features

Type
Surface Mount Magnetic Switch, Form C (SPDT)
For Use With
For Closet Light Controllers
Color
White
Voltage
30 Vac/dc
Loop Configuration
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACLCMAGSM
Zoro #
G0394368
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9/16 in
Overall Length
2 in

Details

Item
Magnetic Contact
Type
Surface Mount Magnetic Switch, Form C (SPDT)
For Use With
For Closet Light Controllers
Color
White
Voltage
30 Vac/dc
Loop Configuration
Closed
Electrical Configuration
SPDT
Max. Current (Amps)
0.2 Amp
Operating Gap
0 - 1.125"
Mount
Surface Mount
Compatible Product Type
Light Controllers
Product Type
Magnetic Switch
Current - Maximum
0.2 A
Gap Distance - Maximum
1 1/8 in
Voltage - Maximum
30V AC/DC

Description

Magnetic Switch,Surface Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.