Zoro Homepage

Mechanically Latching Relay, 12Vac/DC

  • Mfr # RIBL12B

  • Zoro # G0394359


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
2.8
Height
1.5
Dimensions
1.5 in H x 2.8 in W x 1.7 in D (3.8 x 7.1 x 4.3 cm)
Mounting
1/2 in NPT Nipple Mount
Contact Rating
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBL12B
Zoro #
G0394359
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8
Height
1.5
Dimensions
1.5 in H x 2.8 in W x 1.7 in D (3.8 x 7.1 x 4.3 cm)
Pulse Length
30 seconds (maximum)

Details

Item
Mechanically Latching Relay,12Vac/DC
Mounting
1/2 in NPT Nipple Mount
Contact Rating
20A
Operating Humidity
5 to 95% (noncondensing)
Housing Rating
NEMA 1, Plenum Rated
Coil Voltage
12 VAC, 12 VDC
Frequency
50/60 Hz
Contact Type
1-SPST
Conduit Hub
0.5" NPT nipple
Approvals
CE Approved, UL Listed, C-UL, RoHS
Operate Time
50ms
Coil Rating
250 mA @ 12 VAC; 198 mA @ 12 VDC
Wire Type
16" (46 cm) 600 v
Type
Plastic Box
Operating Temperature
-30 to 140 °F (-34 to 60 °C)
Mounting Type
Surface
Mechanical Life
10 Million Cycles Minimum

Description

Mechanically Latching Relay,12Vac/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.