Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Rail, 4" W x 12" L

  • Mfr # AT4-12

  • Zoro # G3222532


product price: $10.69
/ea

Key Features

Length (In.)
12
Type
Modular Panel
Width
4
Color
Gray
Height
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT4-12
Zoro #
G3222532
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12
Width
4
Height
0.38

Details

Item
Mounting Rail,4" W x 12" L
Type
Modular Panel
Color
Gray
Frequency
50/60 Hz
Relay Status
LED, ON - relay activated
Mounting Type
Panel Mount
Operating Humidity
5% to 95% non-condensing
Function Type
Mounting Track
Life Rating
10 million cycles minimum mechanical
Operating Temperature
-30° to 140°F (-34° to 60°C)
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE

Description

AdapTrack Mounting Rail, 4.00" Width x 12" Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.