Mounting Rail, 4" W x 6" L
Mfr # AT4-6
Zoro # G3222569
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Length (In.)
6
Type
Modular Panel
Width
4
Height
0.2
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT4-6
Zoro #
G3222569
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
6
Width
4
Height
0.2
Details
Item
Mounting Rail,4" W x 6" L
Type
Modular Panel
Color
Gray
Operating Temperature
-30° to 140°F (-34° to 60°C)
Mounting Type
Panel Mount
Relay Status
LED, ON - relay activated
Operating Humidity
5% to 95% non-condensing
Function Type
Mounting Track
Frequency
50/60 Hz
Life Rating
10 million cycles minimum mechanical
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Description
AdapTrack Mounting Rail, 4.00" Width x 6" Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.