Zoro Homepage

Mounting Snap Track, 4.00" W x 10" L

  • Mfr # MT4-10

  • Zoro # G3223092


product price: $11.29
/ea

Key Features

Length (In.)
10
Height
0.75
Color
Gray
Mounting
MT4 Series track can be screw-mounted to any flat surface to provide mounting for 4.00˝ wide track-mountable relays, current sensors, or power supplies
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4-10
Zoro #
G3223092
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10
Height
0.75
Width
4
Length
10.00"

Details

Item
Mounting Snap Track,4.00" W x 10" L
Color
Gray
Mounting
MT4 Series track can be screw-mounted to any flat surface to provide mounting for 4.00˝ wide track-mountable relays, current sensors, or power supplies
Approvals
UL Component Recognized, USA & Canada CE
Distance Between Hole Centers
2.00" Center to Center
Flame Rated
94-5V
Series
MT4

Description

Mounting Snap Track, 4.00" Width x 10" Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.