Zoro Homepage

Mounting Snap Track, 4.00" W x 8" L

  • Mfr # MT4-8

  • Zoro # G3223311


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Modular Panel
Length (In.)
8
Color
Gray
Height
0.75
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4-8
Zoro #
G3223311
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8
Height
0.75
Width
4

Details

Item
Mounting Snap Track,4.00" W x 8" L
Type
Modular Panel
Color
Gray
Function Type
Mounting Track
Frequency
50/60 Hz
Operating Temperature
-30° to 140°F (-34° to 60°C)
Mount
DIN Rail Mount
Operating Humidity
5% to 95% non-condensing
Life Rating
10 million cycles minimum mechanical
Relay Status
LED, ON - relay activated

Description

Mounting Snap Track, 4.00" Width x 8" Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.