Zoro Homepage
This item is Discontinued.
Functional Devices-Rib Coin Latch Electrical Enclosures, 36 in H, 9-1/2 in D, 25 in W MH5803L-L4

Coin Latch Electrical Enclosures, 36 in H, 9-1/2 in D, 25 in W (Discontinued)

  • Mfr # MH5803L-L4
  • Zoro # G3222989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5803L-L4
Zoro #
G3222989
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
25 in
Nominal Height
36 in
Nominal Depth
9-1/2 in

Details

Item
Electrical Enclosures
Closure Method
Coin Latch
Metallic / Non-Metallic
Metallic
Enclosure NEMA Rating
NEMA 1
Material of Enclosure
Steel
Life Rating
10 million cycles minimum mechanical
Frequency
50/60 Hz
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Operating Temperature
-30° to 140°F (-34° to 60°C)
Operating Humidity
5% to 95% non-condensing

Description

Metal Housing, NEMA 1, 36.0" H x 25.0" W x 9.5" D with SP5803L Sub-Panel, Coin Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.