Nonfusible, Safety Switch, General Duty, 120 V, 2PST, Indoor, Plastic
Mfr # PSPT2RB4
Zoro # G5028764
product price: $61.82
/eaKey Features
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
4 A
Phase
Single
Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSPT2RB4
Zoro #
G5028764
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.8 in
Width
4 in
Height
4 in
Details
Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
4 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
120 V
Housing Material
Plastic
Standards
C-UL, CE, RoHS, UL916
Duty
General
Amps AC
4 A
Includes
Circuit Breaker, Switch and 2 Outlets
Material of Construction
Plastic
Number of Wires
2
NEMA Enclosure Type
1
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Non-Metallic
Number of Poles
2
IP Rating
20
Description
Safety Switch, Contact Form 2PST, Depth 1.8 in, Duty General, Height 4 in, Includes Circuit Breaker, Switch and 2 Outlets, IP Rating 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.