Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, General Duty, 120 V, 2PST, NEMA 1 Plastic

  • Mfr # PSPT2RB10

  • Zoro # G5021983


product price: $69.59
/ea

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
10 A
Phase
Single
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPT2RB10
Zoro #
G5021983
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Depth
1.8 in
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
10 A
Phase
Single
Enclosure Type
NEMA 1
Voltage
120 V
Housing Material
Plastic
Standards
C-UL, CE, RoHS, UL916
Number of Wires
2
Material of Construction
Plastic
IP Rating
20
Metallic / Non-Metallic
Non-Metallic
NEMA Enclosure Type
1
Duty
General
Number of Poles
2
Fusible / Nonfusible
Nonfusible
Includes
Circuit Breaker, Switch and 2 Outlets
Amps AC
10 A
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)

Description

The FUNCTIONAL DEVICES-RIB - PSPT2RB10 is a Safety Disconnect Switch, an industrial electrical device intended to break the electrical circuit for equipment maintenance and emergency situations. This switch falls under the category of Electrical Supplies and is utilized by industry professionals to disconnect power systems promptly and safely, mitigating the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 10 A, indicating its capacity to handle this amount of electrical current, under normal operating conditions.
  • Contact Form: With a 2PST contact form, it can control two circuits with normally open (NO) or closed (NC) contacts.
  • Duty: It is classified as a general-duty device, intended for use in typical applications across various environments.
  • Enclosure Type: Its NEMA 1 enclosure type signifies that it may provide some level of protection against certain environmental factors like dust, water, corrosion and external ice formation.
  • Housing Material: Made from plastic material that could influence its durability and resistance to specific environmental conditions.
  • IP Rating: An IP rating of 20 classifies its protection level against intrusion like dust, accidental contact, and water in mechanical casings and electrical enclosures.
  • Included Components: Comes with a circuit breaker, switch and two outlets for versatile use.
  • Number of Poles/Wires: It features two poles/wires allowing control over two individual circuits respectively.
  • Phase & Protection Method: Designed for single-phase power requirements with non-fusible method which is intended to offer protection against potential electrical overloads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.