Zoro Homepage

Relay, 10A, Din Rail Mount, 12 Vac/DC

  • Mfr # RIBAN12C

  • Zoro # G0394569


product price: $32.79
/ea

Key Features

Coil Volts
12VAC/DC
Height
2.85
Width
2.75
Application
MT212, DS80625
Relay Status
LED, ON - relay activated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBAN12C
Zoro #
G0394569
UPC #
-
Country of Origin
United States

Dimensions

Height
2.85
Width
2.75

Details

Coil Volts
12VAC/DC
Item
Relay,10A,Din Rail Mount,12 Vac/DC
Application
MT212, DS80625
Relay Status
LED, ON - relay activated
Type
Modular Panel
Life Rating
10 million cycles minimum mechanical
Contact Type
1-SPDT
LCD
DIN Rail, Track
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Contact Rating
10A
Frequency
50/60 Hz
Operating Humidity
5% to 95% non-condensing
Operating Temperature
-30° to 140°F (-34° to 60°C)
Coil Voltage
12 VAC
Feature
LED
Mounting Type
DIN Rail, Surface Mount

Description

Relay,10A,Din Rail Mount,12 Vac/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.