Zoro Homepage
This item is Discontinued.
Functional Devices-Rib Relay, 20A, SPST-NO/AC, FixedCurrentSensor RIBHX24BF-RD

Relay, 20A, SPST-NO/AC, FixedCurrentSensor (Discontinued)

  • Mfr # RIBHX24BF-RD
  • Zoro # G6989987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBHX24BF-RD
Zoro #
G6989987
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
Width
2.8
Height
1.5
Wire Length
16", 600V Rated

Details

Item
Relay 20 AmpSPST-NO /AC Fixed CS comb.
Amps
20 Amp
Voltage
24 Vac/dc
Color
Red
Operate Time
20ms
Operating Temperature
-30 to 140° F
Approvals
UL Listed, UL916, C-UL, CE
Sensor Range
.25-20 Amps
Current Sensor Status
Pink LED On - Current Over Trip Point (0.25 Amp)
Sensor Type
Internal, with contact status
Sensor Feedback Output
Solid State Contact 30 Vac/dc, 100 mA
Coil Voltage Input
24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac Pull In - 18 Vac
Coil Current
128 mA @ 24 Vac 71 mA @ 30 Vdc
Sensor Threshold
Fixed, .25 Amp
Expected Relay Life
10 million cycles minimum mechanical
Humidity Range
5 to 95% (noncondensing)
Gold Flash
No
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Relay Status
Red LED On - Activated
Contact Ratings
20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac

Description

Current Switch and Relay Combination, 20 Amp SPST-N/O, Fixed, 24 Vac/dc Coil, Red Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.