Zoro Homepage

T-Style Split Ring Remote, Fixed

  • Mfr # RIBXJF

  • Zoro # G3227049


product price: $72.75
/ea

Key Features

Color
Gray
Width
4
Length
4
Height (In.)
1.8
Wire Length
16", 600V Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBXJF
Zoro #
G3227049
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Length
4
Height (In.)
1.8
Wire Length
16", 600V Rated
Remote Dimensions
(Outside) 2.52" x 2.00", (Inside) .52" x .52"
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple

Details

Item
Enclosed T-Style Split Ring Remote,Fixed
Color
Gray
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)
Max Sense Voltage
600 Vac
Sensor Type
External, with contact status
Sensor Threshold
Fixed, 3 Amps
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Sensor Range
3-150 Amps
Sensor Contact Status
Current below threshold: Open / LED OFF Current above threshold: Closed / LED ON
Operating Temperature
-30 to 140° F
Sensor Contact
Solid State Contact, 30 Vac/dc, .4 Amp Max

Description

Current Switch, Split Ring Remote, Fixed, 3-150 Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.