Zoro Homepage

Track Mount, AHU Fan Safety Alarm Circuit

  • Mfr # RIBMNLB-2NO

  • Zoro # G3225859


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.75
Height (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBMNLB-2NO
Zoro #
G3225859
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.75
Height (In.)
1.75

Details

Item
Track Mount AHU Fan Safety Alarm Circuit

Description

AHU Fan Safety Alarm and General Purpose Logic Circuit, 24 Vac/dc Power Input, 2 Alarm Inputs all with N/O Outputs, 2.75" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.