Zoro Homepage

Track Mount Relay/Current Switch, 20A

  • Mfr # RIBMX24BF

  • Zoro # G3226032


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Internal w/ contact status
Width
4
Sensing Range
.50-20 Amps
Contact Type
SPDT
Override Switch
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBMX24BF
Zoro #
G3226032
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
2.95"H x 4.00"W x 1.25"D1/1.75"D2

Details

Item
Trk Mnt,20A,Rly/Current Switch Adjstable
Type
Internal w/ contact status
Sensing Range
.50-20 Amps
Contact Type
SPDT
Override Switch
No
Coil Current
50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc
Expected Relay Life
10 million cycles minimum mechanical
Relay Status
Red LED On - Activated
Operating Temperature
-30 to 140° F
Operate Time
18ms
Gold Flash
No
Contact Ratings
20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
Series
RIBMX24 Series
Humidity Range
5 to 95% (noncondensing)
Sensor Output
Solid State Contact 30 Vac/dc, 0.4 Amp
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Threshold
Fixed, .50 Amp
Coil Voltage Input
24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc
Resistive
20 Amp
Track Mount
4.000", MT4 Mounting Track Sold Separately

Description

Current Switch and Relay Combination, 20 Amp SPDT, 24Vac/dc Coil, Fixed, .50-20 Amp,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.