Zoro Homepage

Track Mount RTU Relay, Device

  • Mfr # RIBMNW24B-MBAI

  • Zoro # G3225761


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.75
Width (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBMNW24B-MBAI
Zoro #
G3225761
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.75
Width (In.)
2.75

Details

Item
Track Mount MODbus RTU Relay Device

Description

MODbus RTU Network Relay Device, One Binary Output + Override, Two Binary Inputs, One Analog Input, 24 Vac/dc Power Input, 2.75" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.