Zoro Homepage

Track Mount Switch, Circuit Breakr, 120V AC, 4A

  • Mfr # PSMN01SB4

  • Zoro # G3224337


product price: $37.79
/ea

Key Features

Voltage
120V AC
Amps
4A
Height
2.061
Width
1.35
Series
PSMN01S SERIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMN01SB4
Zoro #
G3224337
UPC #
-
Country of Origin
United States

Dimensions

Height
2.061
Width
1.35
Length (In.)
2.75
Dimensions
1.35"H x 2.75"W x 2.00"D1/2.50"D2

Details

Item
Track Mount Switch,Circuit Breakr
Voltage
120V AC
Amps
4A
Series
PSMN01S SERIES
Operating Temp. Range
-30 to 140 F
Mount
2.75" Track Mount
Track Mount
MT212-2 Mounting Track Provided
Circuit Breaker
4 Amps
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)
Switch Position
2 Position Maintained, On/Of
Operating Temperature
-30 to 140° F

Description

2.75" Track Mount Switch, 2 Position Maintained, On/Off, 4 Amp Circuit Breaker, 120 Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.