Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Mount, UPS Power Control Center

  • Mfr # PSMN2C2RB10

  • Zoro # G3224407


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Amps
10 Amp Switch
Height
1.75
Operating Temp. Range
-30 to 140 F
Includes
MT212-6N Mounting Track Included
Width
6.655
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSMN2C2RB10
Zoro #
G3224407
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Width
6.655
Length (In.)
2.75
Dimensions
6.66"H x 2.75"W x 1.25"D1/1.75"D2

Details

Item
Track Mount,UPS Power Control Center
Amps
10 Amp Switch
Operating Temp. Range
-30 to 140 F
Includes
MT212-6N Mounting Track Included
Voltage
120 Vac
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)
Track Mount
2.750" x 6.000"
Line Input Status Contacts and UPS Output Status Contacts Rated
10 Amp @ 277 Vac General Use 10 Amp @ 30 Vdc N/O 7 Amp @ 30 Vdc N/C 1/2 HP @ 125 Vac 1/4 HP @ 277 Vac 100 VA @ 120 Vac Ballast N/C C300 Pilot Duty 16.8 VA @ 24 Vac Pilot Duty
Main Breaker ON/OFF
Switch / Breaker (10 Amp)
Operating Temperature
-30 to 140° F
Mount
2.75" Track Mount

Description

UPS Power Control Center, 10 Amp Switch / Circuit Breaker, 120 Vac, 2 Outlets, Terminals, Status Contacts, 2.75" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.