Zoro Homepage

Transformer, 40VA, 24V, 120V

  • Mfr # TR40VA001US

  • Zoro # G1654277


product price: $29.99
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot; Hub
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40VA001US
Zoro #
G1654277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.875 in
Overall Width
2.2 in
Overall Depth
2.634 in

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot; Hub
Color
Gray

Description

Transformer, Made in USA, 40 VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.