Zoro Homepage

Transformer, 50VA, 24V, 208/277/480V

  • Mfr # TR50VA017

  • Zoro # G1645597


product price: $52.19
/ea

Key Features

Input Voltage - Transformer
208/277/480V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Foot; Hub
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA017
Zoro #
G1645597
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.05 in
Overall Width
2.525 in
Overall Depth
3.475 in

Details

Item
Transformer
Input Voltage - Transformer
208/277/480V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Foot; Hub
Color
Gray

Description

Transformer, 50VA, 480/277/208 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.