Zoro Homepage

Transformer, 50VA, 24V, 277V

  • Mfr # TR50VA006

  • Zoro # G1645624


product price: $39.65
/ea

Key Features

Input Voltage - Transformer
277V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Foot; Hub
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA006
Zoro #
G1645624
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.9 in
Overall Width
2.182 in
Overall Depth
2.715 in

Details

Item
Transformer
Input Voltage - Transformer
277V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Foot; Hub
Color
Gray

Description

Transformer, 50VA, 277 to 24 Vac, Foot and Single Threaded Hub Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.