Functional Devices-Rib
Transformer, 75 VA, -30 to 140 °F
Mfr # TR75VA004
Zoro # G6990258
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 VA
- Mounting - Transformer 1/2 in Hub; Foot
- Color Gray
- Temp. Rise -30 to 140 °F
- Height 3.03 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4 (HNF361SS)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- VELCRO BRAND 1.00" W x 12.0" L Hook-and-Loop Black Back-to-Back Fastener Strap, 450 pk. (170353)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- Functional Devices-Rib Power Distribution