Zoro Homepage

UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay

  • Mfr # ESRN-1

  • Zoro # G1958670


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Voltage
120-277Vac
Amps
20 Amp
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESRN-1
Zoro #
G1958670
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Length
4

Details

Item
Emergency Lighting Automatic Load Control Relay
Voltage
120-277Vac
Amps
20 Amp
Color
Yellow
Wires
16", 600V Rated
Contact Ratings
20 Amp Magnetic Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac 10 Amp Tungsten @ 120 Vac
Override (Test Switch)
No
Operate Time
18ms
Coil Current
Normal Power -24 mA max Emergency Power - 118 mA max
Gold Flash
No
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Operating Temperature
-30 to 140° F
Approvals
UL Listed, UL924, C-UL, CE
Humidity Range
5-95%(noncondensing)
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Relay Status
Green - Normal Power Red - Emergency Power Yellow - Load Power
Coil Voltage Input
Emergency Input: 120-277 Vac (50/60 Hz) Normal Input: 120-277 Vac (50/60 Hz)

Description

UL 924 Automatic Load Control Relay, 120-277 Vac Voltage Input, SPST relay with 10A; 120Vac In and, 20A; 277Vac Bal and 16A; 277Vac EB ratings; Dry Contact Fire Alarm Interface, NEMA 1 Enclosure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.