Zoro Homepage

Uninterruptible Power Supply, 850VA

  • Mfr # UPS850

  • Zoro # G6990203


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Width
10.4 in
Height
3.9
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS850
Zoro #
G6990203
UPC #
-
Country of Origin
China

Dimensions

Width
10.4 in
Height
3.9

Details

Item
UPS System
Power Rating
850VA
Housing Color
Black

Description

850 VA Uninterruptible Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.