Zoro Homepage

Wireless Occupancy Sensor, Ceiling Mount

  • Mfr # WVSCM-EN3

  • Zoro # G0394261


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
1.47
Operating Temp. Range
14 to 104 F
Length (In.)
6.3
Width
2.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVSCM-EN3
Zoro #
G0394261
UPC #
-
Country of Origin
Canada

Dimensions

Height
1.47
Length (In.)
6.3
Width
2.35
Dimensions
6.3" L x 2.35" W x 1.47" D (160 mm x 60 mm x 37 mm)
Mounting Height
7-10 feet recommended

Details

Item
Wireless Occupancy Sensor,Ceiling Mount
Color
White
Operating Temp. Range
14 to 104 F
Motion Sensing Range
34 ft. diameter (refer to coverage diagrams)
Time to Full Charge
25 hours at 200 lux
Environment
Indoor use only 14° to 104° F (-10° to 40° C) 20 to 95% relative humidity (noncondensing)
Approvals
R&TTE
Minimum Operating Light
50 lux (for auto-off only)
Operating Life in Total Darkness
80 hours (after full charge)
Unoccupied Transmission
10 and 30 minutes since last motion
First Motion Transmission / Linking
5 minutes at 200 lux
Sustaining Charge Time
3 hours per 24 hours at 200 lux
RF Transmission Range
80 ft.
Agency Compliance
FCC: SZV-STM300U IC: 5713A-STM300U
Motion Transmission Interval
2 minutes
Motion LED Blink Light / Walk Test Modes
1.5 hours at 2000 lux

Description

Wireless Occupancy Sensor,Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.