Zoro Homepage

Wireless Occupancy/Vacancy Sensor, Wall Mount, EnOcean 902 MHz

  • Mfr # FDLTVW

  • Zoro # G2001827


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
1.8
Operating Temp.
14 to 104 F
Length (In.)
5.83
Width
2.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDLTVW
Zoro #
G2001827
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Length (In.)
5.83
Width
2.52

Details

Color
White
Operating Temp.
14 to 104 F

Description

Wireless Occupancy/Vacancy Sensor, Wall Mount, EnOcean 902 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.