Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Qt. Drum Funnel with 2 Bung Threads

  • Mfr # 32400

  • Zoro # G908620093


product price: $20.35
/ea

Key Features

Material
Polyethylene
Height
9-3/16 in
Color
Gray
Type
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32400
Zoro #
G908620093
UPC #
10054324007
Country of Origin
United States

Dimensions

Height
9-3/16 in

Details

Material
Polyethylene
Color
Gray
Type
Funnel

Description

Features a deep 3-Quart capacity funnel made from durable, 100% polyethylene that won't rust or dent. Threaded for 2 in. bung openings, this Polyethylene Drum Funnel is perfect for numerous materials, including UV/EB inks, adhesives, coatings and solvents. With an overall height of 9-3/16 and a 7-1/2 diameter, this funnel is the ideal capacity for a variety of projects and needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.