Zoro Homepage

Drain Pan, Steel, 25-51/64" L x 17-45/64"W

  • Mfr # 94482

  • Zoro # G8094101


product price: $16.95
/ea

Key Features

Construction
Steel
Dia.
25-3/4"
Length
25 3/4 in
Width
17 1/2 in
Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94482
Zoro #
G8094101
UPC #
010054944823
Country of Origin
United States

Dimensions

Dia.
25-3/4"
Length
25 3/4 in
Width
17 1/2 in
Height (In.)
1 in
Overall Width
25 3/4 in
Overall Height
1 in
Overall Diameter
17 1/4 in
Overall Length
17 1/2 in

Details

Item
Drain Pan
Construction
Steel
Features
Chemical Resistant, Excellent for Containing Spills and Drips from Machinery, Vehicles, and Drums
Color
Silver
Pan Type
Spill Tray
Finish
Galvanized
Shape
Rectangular
Material
Steel
Capacity
1.5 gal

Description

Galvanized Drip Pan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.