Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 256 oz., 1" dia. Spout

  • Mfr # 94463

  • Zoro # G8094016


product price: $28.69
/ea

Key Features

Material
Steel
Height
11 7/8 in
Spout Outside Dia.
1 in
Length
9 3/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94463
Zoro #
G8094016
UPC #
010054944632
Country of Origin
United States

Dimensions

Height
11 7/8 in
Spout Outside Dia.
1 in
Length
9 3/4 in
Diameter
9 5/8 in
Stem Length
3 3/4 in
Overall Height
11 7/8 in
Spout Outside Diameter
1 in
Mouth Outside Diameter
9 5/8 in
Overall Diameter
9 5/8 in
Spout Length
4 in
Spout Inside Diameter
1 in

Details

Item
Galvanized Spout Funnel
Material
Steel
Color
Silver
Cover
No
Flow Capacity
256 oz
Application
Fluid Control
Spout
Yes
Includes
Removable Filter 50 Grit Mesh Screen
Total Capacity
8 qt
Fits
Universal
Function
Fluid Control
Mouth Shape
Round
Finish
Galvanized
Fluid Capacity
256 fl oz

Description

8 Qt Fluted Galvanized Funnel W/ Screen - 9" Center Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.