Zoro Homepage

Funnel, 32 oz., 3/4", 1-1/8" dia. Spout

  • Mfr # 94484

  • Zoro # G8094031


product price: $28.49
/ea

Key Features

Material
Steel
Height
6 in
Spout Outside Dia.
3/4 in, 1 1/8 in
Length
4 3/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94484
Zoro #
G8094031
UPC #
010054944847
Country of Origin
China

Dimensions

Height
6 in
Spout Outside Dia.
3/4 in, 1 1/8 in
Length
4 3/4 in
Diameter
4 3/4 in
Stem Length
7 1/2 in
Overall Height
6 in
Overall Diameter
5 in
Spout Length
7 1/2 in

Details

Item
Funnel
Material
Steel
Color
Silver
Cover
No
Flow Capacity
1 qt
Application
Fluid Control
Fits
Universal
Spout
Flexible
Function
Fluid Control
Total Capacity
32 oz
Spout Type
Flexible
Container Material
Galvanized Steel
Cover Included
Yes
Spout Material
Galvanized Steel
Fluid Capacity
1 qt
Spout OD
3/4 in, 1 1/8 in

Description

1 Qt Galvanized Measuring Container W/ Flex Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.