Zoro Homepage

Funnel, 64 oz., 1/2" dia. Spout

  • Mfr # 94473

  • Zoro # G8093998


product price: $16.59
/ea

Key Features

Material
Steel
Height
7 3/4 in
Spout Outside Dia.
1/2 in
Length
8 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94473
Zoro #
G8093998
UPC #
010054944731
Country of Origin
United States

Dimensions

Height
7 3/4 in
Spout Outside Dia.
1/2 in
Length
8 1/2 in
Diameter
8 3/8 in
Stem Length
3 1/8 in
Mouth Outside Diameter
8 3/8 in
Overall Height
7 3/4 in
Spout Outside Diameter
1/2 in
Overall Diameter
8 3/8 in
Spout Inside Diameter
1/2 in
Spout Length
3 1/8 in

Details

Item
Spout Funnel
Material
Steel
Color
Silver
Cover
No
Flow Capacity
64 oz
Spout
Yes
Total Capacity
64 oz
Function
Fluid Control
Fits
Universal
Includes
Removable Filter 50 Grit Mesh Screen
Application
Fluid Control
Mouth Shape
Round
Fluid Capacity
64 fl oz

Description

2 Qt Fluted Galvanized Funnel W/ Screen - 8" Center Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.