Zoro Homepage

Funnel, 64 oz., 1/2" dia. Spout

  • Mfr # 94492

  • Zoro # G8094007


product price: $29.99
/ea

Key Features

Material
Steel
Height
28 in
Spout Outside Dia.
1/2 in
Length
27 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94492
Zoro #
G8094007
UPC #
010054944922
Country of Origin
China

Dimensions

Height
28 in
Spout Outside Dia.
1/2 in
Length
27 in
Diameter
7 in
Stem Length
17 in
Spout Length
17 in
Spout Inside Diameter
1/2 in
Spout Outside Diameter
1/2 in
Overall Height
28 in
Mouth Outside Diameter
7 in
Overall Diameter
7 in

Details

Item
Flex Spout Funnel with Screen
Material
Steel
Color
Silver
Cover
No
Flow Capacity
64 oz
Includes
50 Grit Mesh Removable Brass Strainer Screen, Flex Spout
Fits
Universal
Spout
17 in
Application
Fluid Control
Total Capacity
2 qt
Function
Fluid Control
Spout Type
Flexible
Mouth Shape
Round
Fluid Capacity
64 fl oz

Description

2 Qt Transmission Funnel W/ Flex Spout & Screen - Painted Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.