Zoro Homepage

Glass Fuse, AGC Series, 2A

  • Mfr # 32001

  • Zoro # G506620709


product price: $3.15
/ea
Sold in multiples of 16 for $50.40

Key Features

Series
AGC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32001
Zoro #
G506620709
UPC #
010054320016
Country of Origin
United States

Details

Series
AGC
Amps
2A
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC
DC Voltage Rating
Not Rated
Item
Glass Fuse

Description

2-Quart Red Polyethylene Funnel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.