Zoro Homepage

Measuring Container, 1-1/16 qt. Capacity

  • Mfr # 94360

  • Zoro # G8092430


product price: $11.59
/ea

Key Features

Capacity
1 1/16 qt
Color
Translucent
Type
Removable Spout
Function
Accurate and Easy Measuring of Fluids
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94360
Zoro #
G8092430
UPC #
010054943505
Country of Origin
China

Dimensions

Width
4 1/2 in
Overall Diameter
4 1/2 in
Spout Length
8 in
Overall Height
6 3/4 in

Details

Item
Measuring Container
Capacity
1 1/16 qt
Color
Translucent
Type
Removable Spout
Function
Accurate and Easy Measuring of Fluids
Includes
8 in Pour Spout
Container Material
Polyethylene
Includes Graduation Marks
Yes
Spout Material
Polyethylene
Cover Type
Screw-On
Fluid Capacity
1 qt
Cover Included
Yes
Spout Type
Flexible

Description

1 Liter Translucent High Density Graduated Measuring Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.