Zoro Homepage

Measuring Container, 2-7/64 qt. Capacity

  • Mfr # 94363

  • Zoro # G8093946


product price: $13.99
/ea

Key Features

Capacity
2 7/64 qt
Color
Translucent
Includes
8-1/4 in Pour Spout
Width
5 in
Function
Accurate and Easy Measuring of Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94363
Zoro #
G8093946
UPC #
010054943536
Country of Origin
China

Dimensions

Width
5 in
Overall Height
8 3/4 in
Overall Diameter
5 in
Spout Length
8 1/4 in

Details

Item
Measuring Container
Capacity
2 7/64 qt
Color
Translucent
Includes
8-1/4 in Pour Spout
Function
Accurate and Easy Measuring of Fluids
Type
Removable Spout
Container Material
Polyethylene
Cover Included
Yes
Spout Type
Flexible
Cover Type
Screw-On
Includes Graduation Marks
Yes
Fluid Capacity
2 qt
Spout Material
Polyethylene

Description

2 Liter Translucent High Density Graduated Measuring Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.