Zoro Homepage

Measuring Container, 4 qt. Capacity

  • Mfr # 94488

  • Zoro # G8094138


product price: $30.99
/ea

Key Features

Capacity
4 qt
Color
Silver
Function
Accurate and Easy Measuring of Fluids
Type
Chemical Resistant
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94488
Zoro #
G8094138
UPC #
010054944885
Country of Origin
China

Dimensions

Width
7 1/2 in
Overall Diameter
8 in
Overall Height
11 in
Spout Length
7 1/2 in

Details

Item
Measuring Container
Capacity
4 qt
Color
Silver
Function
Accurate and Easy Measuring of Fluids
Type
Chemical Resistant
Spout Type
Flexible
Fluid Capacity
4 qt
Spout Material
Galvanized Steel
Container Material
Galvanized Steel

Description

4 Qt Galvanized Measuring Container W/ Flex Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.