Zoro Homepage

Measuring Container, Removable Spout, 3qt.

  • Mfr # 94230

  • Zoro # G3710716


product price: $17.59
/ea

Key Features

Capacity
3 qt
Color
Translucent
Type
Removable Spout
Function
Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94230
Zoro #
G3710716
UPC #
010054942300
Country of Origin
China

Dimensions

Width
5 in
Spout Length
13 in
Overall Diameter
5 in
Overall Height
9 1/2 in

Details

Item
Measuring Container
Capacity
3 qt
Color
Translucent
Type
Removable Spout
Function
Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
Includes
13 in Pour Spout
Fluid Capacity
3 qt
Spout OD
1/2 in
Spout Material
Polyethylene
Includes Graduation Marks
Yes
Container Material
Polyethylene
Spout Type
Flexible

Description

3 Qt Industrial Flex Spout Measurer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.