Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Container, Removble Spout, 1/2qt

  • Mfr # 94200

  • Zoro # G3740791


product price: $11.79
/ea

Key Features

Capacity
1/2 qt
Color
Translucent
Function
Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
Type
Removable Spout
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94200
Zoro #
G3740791
UPC #
010054942003
Country of Origin
China

Dimensions

Width
3 in
Spout Length
11 in
Overall Diameter
3 in
Overall Height
4 in

Details

Item
Measuring Container
Capacity
1/2 qt
Color
Translucent
Function
Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
Type
Removable Spout
Includes
11 in Pour Spout
Includes Graduation Marks
Yes
Spout OD
1/2 in
Container Material
Polyethylene
Spout Type
Flexible
Fluid Capacity
16 oz
Spout Material
Polyethylene

Description

1/2 Qt Industrial Flex Spout Measurer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.